FESTO 160519 PUSH-IN L-FITTING QSL-V0-3/8-12


Push-in L-Fitting

References
festo:QSL-V0-3/8-12
rubix:124A7961
manufacturer :160519
ean:4052568035686
QSL-V0-3/8-12 Push-in L-fitting
brand logo
Technical specifications
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 3/8
See all Specifications

Product details : FESTO 160519 PUSH-IN L-FITTING QSL-V0-3/8-12


Push-in L-fitting QSL-V0-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight54 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1r 3/8
Profilestandard
Connection 212
Show UNSPSC/ECL@SS
£ 15.16 excl. VAT
/ Each
£ 18.19 incl. VAT
  • Delivery usually within ( 11 ) days