References
Festo:NPQR-H-Q10-E
Rubix:391A4737
Manufacturer :8085732
EAN:4052568455101



Technical specifications
| Material | high-alloy stainless steel (housing, guard ring, release ring, nut, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 10 mm |
Documents
Product details : FESTO 8085732 PLUG
Use in areas with higher pressure ranges and humidity. Tubing PUN-H-SF is resistant to kinking and hydrolysis and is suitable for water applications.
Strengths
•Stainless steel push-in fitting
Maximum corrosion resistance CRC4 and chemical resistance
Maximum corrosion resistance CRC4 and chemical resistance
Applications
Water
Technical specifications
Attributes
| Material | high-alloy stainless steel (housing, guard ring, release ring, nut, tubing clamp);fpm (tubing seal);ppsu (thrust ring) |
|---|---|
| Connection 1 | 10 mm |
| Profile | npqr |
| Connection 2 | 10 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 53.04 excl. VAT
/ Each
£ 63.65 incl. VAT
- Delivery usually within ( 6 ) days