References
Festo:CRQSL-3/8-12
Rubix:117A8782
Manufacturer :162877
EAN:4052568133009

Technical specifications
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 162877 PUSH-IN L-FITTING CRQSL-3/8-12
Push-in L-fitting CRQSL-3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,1 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 66,6 g |
|---|---|
| Material | high alloy stainless steel (housing);fpm (seal);high alloy stainless steel (releasing ring/tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 128.09 excl. VAT
/ Each
£ 153.71 incl. VAT
- Delivery usually within ( 8 ) days