NORGREN C01671018 PFITC 10MM-R1/8 SWIVEL TEE
Swivel Tee Adapter
See technical informationSee documentsReferences
IMI Norgren:C01671018
Rubix:115A4680
Manufacturer :C01671018

Documents
Product details : NORGREN C01671018 PFITC 10MM-R1/8 SWIVEL TEE
Strengths
Norgren Express Pneufit C push in fittings represent one of the industries largest ranges of industrial fittings, with in excess of 1,000 shapes and sizes
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | r 1/8 |
| Profile | c0167 |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Usually arrives within 14 working days
