SMC KQ2E04-01A BRASS FITTING 1/8 THREAD I 4 TUBE
KQ2E One-touch Bulkhead Connector
See technical informationSee documentsReferences
SMC:KQ2E04-01A
Rubix:81176235
Manufacturer :KQ2E04-01A
EAN:3618036068573

Documents
Product details : SMC KQ2E04-01A BRASS FITTING 1/8 THREAD I 4 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Bulkhead connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: 1/8, 1/4, 3/8, 1/2.
Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | brass |
| Connection 1 | 1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ 10 pieces
£ 55.92 incl. VAT
- Delivery usually within ( 4 ) days