FESTO 186134 PUSH-IN L-FITTING, LONG QSLL-G3/8-10
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSLL-G3/8-10
Rubix:118A0536
Manufacturer :186134
EAN:4052568039394

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186134 PUSH-IN L-FITTING, LONG QSLL-G3/8-10
Push-in L-fitting, long QSLL-G3/8-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 84,27 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 67.00 excl. VAT
/ 10 pieces
£ 80.40 incl. VAT
- Delivery usually within ( 2 ) days