Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558713 PUSH-IN L-FITTING NPQM-L-G14-Q10-P10
FESTO 558713 PUSH-IN L-FITTING NPQM-L-G14-Q10-P10
Push-In L-Fitting
References
festo:
NPQM-L-G14-Q10-P10
rubix:
116A0480
manufacturer :
558713
ean:
4052568054823
Technical specifications
Material
Brass (Housing);NBR (Seal)
Connection 1
G 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558713 PUSH-IN L-FITTING NPQM-L-G14-Q10-P10
Push-in L-fitting NPQM-L-G14-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
32,4
g
Material
Brass (Housing);NBR (Seal)
Connection 1
G 1/4
Profile
Standard
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.20
excl. VAT
/ 10
pieces
£
72.24
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
AVENTICS 1823373078
FESTO 153100 PUSH-IN L-FITTING QSLV-1/4-8-I
FESTO 8030240 T-FITTING
SMC KQB2T08-02S ONE-TOUCH FITTING
FESTO 153090 PUSH-IN L-FITTING QSLV-1/4-8
SMC KGL10-01S FITTING
FESTO 153119 PUSH-IN T-FITTING QSTL-1/4-6
FESTO 186197 PUSH-IN Y-FITTING QSYL-G3/8-12
SMC KQ2L12-G02A ONE-TOUCH FITTING
LEGRIS 04-06-04TEE 3104 04 06
FESTO 186130 PUSH-IN L-FITTING, LONG QSLL-G1/8-8
SMC KQ2W06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
SMC LQ3L5C-MN HIGH PURITY FLUOROPOLYMER FITTING
NORGREN C02680628 PFITC 6MM-G1/4 SWIV S-TEE ADPT
FESTO 153359 PUSH-IN T-FITTING QSMTL-M5-3