Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
INMECALINE 840743 FLOW REG METER-IN 6- G1/8IN
INMECALINE 840743 FLOW REG METER-IN 6- G1/8IN
INFLOW UNIVERSAL MALE PARALLEL FLOW REGULATOR
References
mecaline:
840743
rubix:
216A3108
ean:
3660338061400
Technical specifications
Material
polymer body
Connection 1
g1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INMECALINE 840743 FLOW REG METER-IN 6- G1/8IN
Material: Polymer Body. Pression range: 1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "V" on the body
Technical specifications
Attributes
Material
polymer body
Connection 1
g1/8
Profile
short thread
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.20
excl. VAT
/
Each
£
13.44
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC KRL06-03S FITTING
SMC KFG2H0806-01-F STAINLESS INSERT FITTING 8 X 6MM X 1/8 BSP
SMC KPH10-03 FITTING
FESTO 153403 PUSH-IN FITTING, ROTATABLE QSR-1/4-6
SMC KFG2H0806-03S INSERT FITTING
SMC KQ2U23-M5A ONE-TOUCH FITTING
SMC KQ2LU08-03AS BRASS FITTING 3/8 MALE THREAD I 8 TUBE
MECALINE 859827 SINGLE BANJO FITTING 2 HEADS MM 12-G1/2IN
SMC KQG2S06-01S ONE-TOUCH FITTING SUS 316
SMC KQB2P-12 PLUG
FESTO 133064 PUSH-IN L-FITTING
SMC KQB2F08-02 ONE-TOUCH FITTING
FESTO 6255 QUICK CONNECTOR CK-1/8-PK-6-KU
SMC KQG2T10-02S ONE-TOUCH FITTING SUS 316
SMC KQG2L16-00 ONE-TOUCH FITTING SUS 316