FESTO 578384 PUSH-IN T-CONNECTOR NPQH-T-Q12-E-P10
Push-In T-Connector
See technical informationSee documentsReferences
Festo:NPQH-T-Q12-E-P10
Rubix:118A4330
Manufacturer :578384
EAN:4052568060879

Documents
Product details : FESTO 578384 PUSH-IN T-CONNECTOR NPQH-T-Q12-E-P10
Push-in T connector NPQH-T-Q12-E-P10 Size=Standard, Nominal size=11 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x34x17 mm |
|---|---|
| Logistic Weight | 63,8 g |
| Material | nickel-plated brass |
| Connection 1 | 12 mm |
| Profile | npqh |
| Connection 2 | 12 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 80.20 excl. VAT
/ 10 pieces
£ 96.24 incl. VAT
- Delivery usually within ( 2 ) days