FESTO 186222 MULTIPLE DISTRIBUTOR QSQ-G1/8-6


Multiple Distributor

References
festo:QSQ-G1/8-6
rubix:124A8085
manufacturer :186222
ean:4052568040260
QSQ-G1/8-6 Multiple distributor
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 186222 MULTIPLE DISTRIBUTOR QSQ-G1/8-6


Multiple Distributor QSQ-G1/8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight29,51 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Delivery usually within ( 11 ) days