Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859840 SINGLE BANJO FIT 3 HEADS DIA MM 12-G3/8
MECALINE 859840 SINGLE BANJO FIT 3 HEADS DIA MM 12-G3/8
Single circular banjo coupler 3 ports
References
mecaline:
859840
rubix:
216A1893
ean:
3660338148118
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859840 SINGLE BANJO FIT 3 HEADS DIA MM 12-G3/8
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G3/8
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.54
excl. VAT
/
Each
£
18.65
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
AVENTICS 1823391842
FESTO 4090 QUICK COUPLING PLUG KS2-CK-4
FESTO 8030248 T-FITTING NPFC-T-2G38-R38-FMF
NORGREN 160203838 ADAPTER MALE NIPP 3/8 BSP
LEGRIS LF3000 FITTING 3114 12 21
LEGRIS LF3000 FITTING 3149 06 10
SMC KGR04-06 FITTING
FESTO 186204 PUSH-IN T-FITTING QSTF-G3/8-8
SMC KQ2U07-02NP ONE-TOUCH FITTING
8512 10-1/4 DUAL SEAL PUSH FITTING MALE STUD 10MM 1/4 THREAD
NORGREN 101470818 PFIT 8MM-R1/8 90D SWI ELB ADPT
SMC KQ2U06-02GS STAINLESS STEEL FITTINGS
SMC KQ2L12-G02N ONE-TOUCH FITTING
SMC KQ2R23-04A1 ONE-TOUCH FITTING
SMC KQ2W04-G01N ONE-TOUCH FITTING