Push-in Sleeve
Material | PBT (Housing);POM (Release Ring) |
---|---|
Connection 1 | 8 mm |
Logistics dimensions (L x W x H) | 40x10x10 mm |
---|---|
Logistic Weight | 1,1 g |
Material | PBT (Housing);POM (Release Ring) |
Connection 1 | 8 mm |
Profile | QSH |
Connection 2 | 6 mm |
Min. temperature | -10 °C |
Max. temperature | 80 °C |
Delivery usually within ( 6 ) days