FESTO 186306 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/4-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-G1/4-6
Rubix:124A8319
Manufacturer :186306
EAN:4052568040925

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 186306 PUSH-IN L-FITTING,SELF-SEALING QSMKL-G1/4-6
Push-in L-fitting, self-sealing QSKL-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Delivery usually within ( 6 ) days