References
Festo:QSL-G1/8-6
Rubix:116A5547
Manufacturer :186117
EAN:4052568004989

Documents
Product details : FESTO 186117 PUSH-IN L-FITTING QSL-G1/8-6
Push-in L-fitting QSL-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x80x20 mm |
|---|---|
| Logistic Weight | 14 g |
| Material | pbt |
| Connection 1 | g 1/8 |
| Profile | qsl |
| Connection 2 | 12.5 |
Show UNSPSC/ECL@SS
£ 22.60 excl. VAT
/ 10 pieces
£ 27.12 incl. VAT
- In stock: Next day delivery