FESTO 153295 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-6
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSKL-M5-6
Rubix:115A9895
Manufacturer :153295
EAN:4052568033637

Technical specifications
| Material | pbt / nickel-plated brass / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 153295 PUSH-IN L-FITTING,SELF-SEALING QSMKL-M5-6
Push-in L-fitting, self-sealing QSKL-M5-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 20,12 g |
|---|---|
| Material | pbt / nickel-plated brass / pom / nbr / high-alloy stainless steel |
| Connection 1 | m5 |
| Profile | mini |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
- Delivery usually within ( 6 ) days