References
SMC:KQ2U04-M5A
Rubix:123A8079
Manufacturer :KQ2U04-M5A
EAN:3618036046908

Documents
Product details : SMC KQ2U04-M5A ONE-TOUCH FITTING
Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Applicable Tube O.D.: ø 4
Port Size: M5 x 0.8
Thread Material /
Surface Treatment: A (Brass)
Sealant: None (Except for Port Sizes
Strengths
Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Material | a (brass) |
| Connection 1 | m5x0,8 |
| Profile | kq2u |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 37.10 excl. VAT
/ 10 pieces
£ 44.52 incl. VAT
- Delivery usually within ( 4 ) days