Barb Fitting
Material | steel |
---|---|
Connection 1 | m5 |
Logistics dimensions (L x W x H) | 60x50x10 mm |
---|---|
Logistic Weight | 2,65 g |
Material | steel |
Connection 1 | m5 |
Profile | cn |
Connection 2 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days