References
Festo:QSL-G1/8-4
Rubix:116A4784
Manufacturer :186116
EAN:4052568039264

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186116 PUSH-IN L-FITTING QSL-G1/8-4
Push-in L-fitting QSL-G1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x20 mm |
|---|---|
| Logistic Weight | 13,3 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 20.80 excl. VAT
/ 10 pieces
£ 24.96 incl. VAT
- Delivery usually within ( 2 ) days