FESTO 130829 PUSH-IN T-FITTING QSTL-1/4-10-50


Push-In T-Fitting

References
festo:QSTL-1/4-10-50
rubix:124A7414
manufacturer :130829
ean:4052568025496
QSTL-1/4-10-50 Push-in T-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
See all Specifications

Product details : FESTO 130829 PUSH-IN T-FITTING QSTL-1/4-10-50


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight44 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1r 1/4
Profilestandard
Connection 210
Show UNSPSC/ECL@SS
£ 310.00 excl. VAT
/ 50 pieces
£ 372.00 incl. VAT
  • Delivery usually within ( 11 ) days