References
Festo:QST-3/8-10
Rubix:115A9664
Manufacturer :153113
EAN:4052568032067

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 153113 PUSH-IN T-FITTING QST-3/8-10
Push-in T-fitting QST-1/2-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 49,42 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 57.50 excl. VAT
/ 10 pieces
£ 69.00 incl. VAT
- Delivery usually within ( 2 ) days