Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 101471028 PFIT 10MM-R1/4 90 SWI ELB ADPT
NORGREN 101471028 PFIT 10MM-R1/4 90 SWI ELB ADPT
Pneufit Push-In Fitting
References
norgren:
101471028
rubix:
45013448
Technical specifications
Material
Nickel Plated Brass
Connection 1
R 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 101471028 PFIT 10MM-R1/4 90 SWI ELB ADPT
Rotating Male Elbow Fitting 10 - R1/4 Pneufit
Technical specifications
Attributes
Material
Nickel Plated Brass
Connection 1
R 1/4
Profile
10147
Connection 2
17
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.54
excl. VAT
/
Each
£
12.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 153237 MULTIPLE DISTRIBUTOR QSLV4-1/4-10
SMC 10-KGE08-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING
LEGRIS 3118 03 09 LF3000 FITTING 09/03/3118
SMC KQG2T06-01S ONE-TOUCH FITTING SUS 316
LEGRIS LF3000 FITTING 3131 12 21
SMC KQ2Y08-03AS-X35 ONE-TOUCH FITTING
FESTO 13970 BARBED FITTING CRCN-1/8-PK-4
FESTO 133072 PUSH-IN T-FITTING
SMC KEA08 ONE-TOUCH FITTING
SMC KQ2E16-G04N ONE-TOUCH FITTING
SMC KQT06-U02 BRANCH TEE 6MM-UNI 1/4
FESTO 196231 PUSH-IN CONNECTOR CQ-28H-22
FESTO 2025 BARBED HOSE FITTING C-3/8-P-9
NORGREN 10A510405 PFIT 4MM-M5 ELBOW BANJO ADPT
FESTO 186352 PUSH-IN L-FITTING QSML-M7-4