• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,227)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS 1823373073

AVENTICS 1823373073

Series QR2-S, standard

See technical information

References

Aventics:1823373073
Rubix:273A0026
EAN:3661475914451
brand logo
brand logo

Product details : AVENTICS 1823373073


Screw connection

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2H06-01N ONE-TOUCH FITTINGFESTO 196984 FLUID SEPARATOR CQA-28SMC 10-KGE08-00 STAINLESS STEEL ONE-TOUCH FITTINGSMC KQ2ZT04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBEAVENTICS 1823373050SMC KPH08-01 FITTINGFESTO 2336 HOLLOW BOLT VT-3/8-3SMC KQ2N10-99 NIPPLE I 10 TUBENORGREN 101250528 PFIT 5MM-R1/4 STRAIGHT ADAPTERFESTO 132079 PUSH-IN T-FITTING QSTL-G1/4-8-50SMC KQB2T04-M5 ONE-TOUCH FITTINGSMC KQG2W08-03S ONE-TOUCH FITTING SUS 316FESTO 153318 PUSH-IN FITTING QSM-1/8-6-ISMC KQ2S16-04AP ONE-TOUCH FITTINGFESTO 578388 PUSH-IN T-CONNECTOR NPQH-T-Q10-Q8-P10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap