Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 183744 PUSH-IN FITTING QS-1/4-3/8-I-U-M
FESTO 183744 PUSH-IN FITTING QS-1/4-3/8-I-U-M
Push-in Straight Fitting
References
festo:
QS-1/4-3/8-I-U-M
rubix:
113A6657
ean:
4052568321970
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 183744 PUSH-IN FITTING QS-1/4-3/8-I-U-M
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.54
excl. VAT
/
Each
£
4.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORGREN C00GE1200 PFITC 12MM INLINE FLOW CONTROL
FESTO 153023 PUSH-IN FITTING QSF-1/8-6-B
NORGREN 101471248 PFIT 12MM-R1/2 90 SWI ELB ADPT
SMC KQB2F04-G02 METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQG2H07-N01S ONE-TOUCH FITTING SUS 316
FESTO 558811 PUSH-IN SLEEVE
CAMOZZI PUSH IN-SWIVEL RUN T8MM TUBE-1/4 THREAD S6440 8-1/4
NORGREN 101250628 PFIT 6MM-R1/4 STRAIGHT ADAPTER
NORGREN 102470818 PFIT 8MM-G1/8 90 DEGREE
SMC KQ2Y06-01A ONE-TOUCH FITTING
SMC KGL10-03 FITTING
NORGREN C02680638 SWIVEL SIDE TEE ADAPTER
SMC KQ2N12-99 NIPPLE I 12 TUBE
AVENTICS 1823391631
LEGRIS LF3000 FITTING 3119 06 10