FESTO 186351 PUSH-IN L-FITTING QSL-G1/4-12


Push-in L-Fitting

References
festo:QSL-G1/4-12
rubix:117A2561
manufacturer :186351
ean:4052568041366
QSL-G1/4-12 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186351 PUSH-IN L-FITTING QSL-G1/4-12


Push-in L-fitting QSL-G1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x120x30 mm
Logistic Weight48 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 62.00 excl. VAT
/ 10 pieces
£ 74.40 incl. VAT
  • Delivery usually within ( 2 ) days