FESTO 153361 PUSH-IN T-FITTING QSMTL-M5-4


Push-In T-Fitting

References
festo:QSMTL-M5-4
rubix:124A7170
manufacturer :153361
ean:4052568034191
QSMTL-M5-4 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 153361 PUSH-IN T-FITTING QSMTL-M5-4


Push-in T-fitting QSMTL-M5-4 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x40x25 mm
Logistic Weight4,52 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 24
Show UNSPSC/ECL@SS
£ 48.70 excl. VAT
/ 10 pieces
£ 58.44 incl. VAT
  • Delivery usually within ( 6 ) days