FESTO 130782 PUSH-IN T-CONNECTOR QSMT-4-100
Push-in T-Connector
See technical informationSee documentsReferences
Festo:QSMT-4-100
Rubix:124A8957
Manufacturer :130782
EAN:4052568025038

Documents
Product details : FESTO 130782 PUSH-IN T-CONNECTOR QSMT-4-100
Push-in T connector QSMT-4-100 Size=Mini, Nominal size=2,4 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x77x90 mm |
|---|---|
| Logistic Weight | 3,87 g |
| Material | pbt |
| Connection 1 | 4 mm |
| Profile | qsmt |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 241.00 excl. VAT
/ 100 pieces
£ 289.20 incl. VAT
- Delivery usually within ( 2 ) days