References
IMI Norgren:C00600600
Rubix:80120666
Manufacturer :C00600600

Documents
Product details : NORGREN C00600600 PFITC 6MM EQUAL TEE CONNECTOR
Strengths
•Pneufit® C fittings are ready to use, offering fast assembly with no need for tools and providing optimum flow
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Pneufit® C offers a broad range of over 1,000 composite push-in pneumatic fittings
Releasable stainless-steel grab-ring to grip nylon or polyurethane tube
Nickel plated brass components provide corrosion and contamination resistance and an extended life
Pre applied thread sealant on all taper threads and recessed captive O-ring on parallel threads provides optimum rapid sealing
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | 6 mm |
| Profile | pneufit c |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- In stock: Next day delivery
