References
SMC:KQ2V06-01AP
Rubix:393A7668
Manufacturer :KQ2V06-01AP

Technical specifications
| Material | stainless steel 304; seal nbr; plastic pbt |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC KQ2V06-01AP ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Universal male elbow.
Applicable Tubing O.D.: ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Port Size: M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | stainless steel 304; seal nbr; plastic pbt |
| Connection 1 | r 1/8 |
| Profile | kq2-a |
| Connection 2 | 6 |
| Type | universal elbow (push-in fitting, male thread) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 2.85 excl. VAT
/ Each
£ 3.42 incl. VAT
- Usually arrives within 14 working days