References
Festo:NPQM-LFK-G18-Q6-P10
Rubix:391A4601
Manufacturer :558838
EAN:4052568055707

Technical specifications
| Material | nickel-plated brass (housing);nbr (seal) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 558838 MULTIPLE DISTRIBUTOR
Multiple Distributor NPQM-LFK-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 44,51 g |
|---|---|
| Material | nickel-plated brass (housing);nbr (seal) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 7.55 excl. VAT
/ Each
£ 9.06 incl. VAT
- Delivery usually within ( 2 ) days