Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 558663 PUSH-IN FITTING NPQM-D-G18-Q8-P10
FESTO 558663 PUSH-IN FITTING NPQM-D-G18-Q8-P10
Push-In Fitting
References
festo:
NPQM-D-G18-Q8-P10
rubix:
116A0610
manufacturer :
558663
ean:
4052568054595
Technical specifications
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 558663 PUSH-IN FITTING NPQM-D-G18-Q8-P10
Push-in fitting NPQM-D-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
Logistic Weight
11,83
g
Material
nickel-plated brass (housing);nbr (seal)
Connection 1
g 1/8
Profile
standard
Connection 2
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.40
excl. VAT
/ 10
pieces
£
36.48
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC AS3201F-N03-07S SPEED CONTROLLER
SMC KQ2C-06A-BU COLOUR CAP
MECALINE 860009 FEMALE ELBOW 10 - G1/8IN
FESTO 186323 PUSH-IN FITTING QS-V0-G1/2-10
FESTO 164981 PUSH-IN L-FITTING QSL-1/4-12
FESTO 133145 PUSH-IN Y-CONNECTOR QSY-6H-B
NORGREN 101450838 PFIT 8MM-R3/8 ELBOW ADAPTER
SMC LQ1L3A-MN HIGH PURITY FLUOROPOLYMER FITTING
FESTO 186310 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-10
SMC KQ2L03-00 FITTING
FESTO 558708 PUSH-IN L-FITTING NPQM-L-G18-Q4-P10
NORGREN 102251018 STRAIGHT ADAPTER MALE
SMC KQ2S06-01N ONE-TOUCH FITTING
SMC KQ2VF06-M5N ONE-TOUCH FITTING
SMC KQ2T12-02AS-X35 ONE-TOUCH FITTING