References
Festo:QSW-12HL
Rubix:116A0861
Manufacturer :130621
EAN:4052568023799

Technical specifications
| Material | pbt (body) / pom (release ring) / nbr (gasket) / high-alloy stainless steel (pipe clamp) |
|---|---|
| Connection 1 | push-in sleeve ø 12 mm |
Documents
Product details : FESTO 130621 PUSH-IN CONNECTOR QSW-12HL
Push-in connector QSW-12HL with push-in sleeve. Size=Standard, Nominal size=6,9 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 14,69 g |
|---|---|
| Material | pbt (body) / pom (release ring) / nbr (gasket) / high-alloy stainless steel (pipe clamp) |
| Connection 1 | push-in sleeve ø 12 mm |
| Profile | standard; 45° long bend (push-pull principle) |
| Connection 2 | for tube outside ø 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 47.40 excl. VAT
/ 10 pieces
£ 56.88 incl. VAT
- Delivery usually within ( 2 ) days