References
Festo:NPQH-D-S4-E-P10
Rubix:263A5917
Manufacturer :578317
EAN:4052568060206

Technical specifications
| Material | brass (chemically nickel-plated) / fpm / high-alloy stainless steel |
|---|---|
| Connection 1 | plug-in sleeve ø 4 mm |
Documents
Product details : FESTO 578317 PUSH-IN SLEEVE NPQH-D-S4-E-P10
Push-in sleeve NPQH-D-S4-E-P10 Size=Standard, Nominal size=2 mm, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
| Logistic Weight | 3,18 g |
|---|---|
| Material | brass (chemically nickel-plated) / fpm / high-alloy stainless steel |
| Connection 1 | plug-in sleeve ø 4 mm |
| Profile | standard |
| Connection 2 | plug-in sleeve ø 4 mm |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 21.70 excl. VAT
/ 10 pieces
£ 26.04 incl. VAT
- Delivery usually within ( 2 ) days