References
Festo:NPQH-L-M7-Q4-P10
Rubix:391A4582
Manufacturer :578278
EAN:4052568059811

Technical specifications
| Material | nickel-plated brass (body); fpm (seals); high-alloy stainless steel (clamping element/claw); pei (protection ring and stop ring) |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 578278 PUSH-IN L-FITTING
Push-in L-fitting NPQH-L-M7-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x18x8 mm |
|---|---|
| Logistic Weight | 9,67 g |
| Material | nickel-plated brass (body); fpm (seals); high-alloy stainless steel (clamping element/claw); pei (protection ring and stop ring) |
| Connection 1 | m7 male thread |
| Profile | standard |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Delivery usually within ( 2 ) days