References
Mecaline:859995
Rubix:216A2193
EAN:3660338149528

Documents
Product details : MECALINE 859995 UNION TRIPLE MM 8-6
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
H polymer body
Technical specifications
Attributes
| Material | h polymer |
|---|---|
| Connection 1 | 8 mm |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Usually arrives within 14 working days
