Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 8598-39 SINGLE BANJO FITTING 3 HEADS MM 12-G1/4IN
MECALINE 8598-39 SINGLE BANJO FITTING 3 HEADS MM 12-G1/4IN
Single circular banjo coupler 3 ports
References
mecaline:
859839
rubix:
216A1911
ean:
3660338148101
Technical specifications
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 8598-39 SINGLE BANJO FITTING 3 HEADS MM 12-G1/4IN
Pressure: 15 bars .
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
Material
Body in H polymer/nickel-plated brass
Connection 1
G1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.51
excl. VAT
/
Each
£
16.21
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
SMC KQ2W10-02S FITTING
PARKER 1CF56-6-3 METRIC SWIVEL LIGHT SERIES
MECALINE 860081 CROSS EQUAL MM 10
SMC LQ3E3A-S HIGH PURITY FLUOROPOLYMER FITTING
SMC KQB2W04-G01 ONE-TOUCH FITTING
SMC KQ2E07-02N ONE-TOUCH FITTING
NORGREN 10K510605 PFIT 6MM-M5 ELBOW BANJO REG
FESTO 133084 PUSH-IN Y-FITTING
SMC LQ3H6B-MN HIGH PURITY FLUOROPOLYMER FITTING
FESTO 153024 PUSH-IN FITTING QSF-1/4-6-B
NORGREN C01880648 SWIVEL Y ADAPTER MALE
FESTO 578405 PLUG SCREW
MECALINE 859980 TRIPLE BRANCH 8 - G1/4
SMC KGF08-02 S/S FITTING 8MM-1/4
MECALINE 859825 SINGLE BANJO FITTING 2 HEADS MM 12-G1/4IN