FESTO 186326 PUSH-IN L-FITTING QSL-V0-G1/8-8


Push-in L-Fitting

References
festo:QSL-V0-G1/8-8
rubix:124A9937
manufacturer :186326
ean:4052568041120
QSL-V0-G1/8-8 Push-in L-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186326 PUSH-IN L-FITTING QSL-V0-G1/8-8


Push-in L-fitting QSL-V0-G1/8-8 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,6 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x90x30 mm
Logistic Weight18,36 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/8
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 103.70 excl. VAT
/ 10 pieces
£ 124.44 incl. VAT
  • Delivery usually within ( 11 ) days