References
Festo:QST-12-8
Rubix:80372500
Manufacturer :130615
EAN:4052568023737

Documents
Product details : FESTO 130615 PUSH-IN T-CONNECTOR QST-12-8
Push-in T connector QST-10-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 56x21x40 mm |
|---|---|
| Logistic Weight | 31,23 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qst |
| Connection 2 | 8 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ 10 pieces
£ 81.36 incl. VAT
- Delivery usually within ( 2 ) days