Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 859685 QUICK EXHAUST VALVE - STAINLESS STEEL G3/8IN
MECALINE 859685 QUICK EXHAUST VALVE - STAINLESS STEEL G3/8IN
STAINLESS STEEL QUICK EXHAUST
References
mecaline:
859685
rubix:
216A1315
ean:
3660338146718
Technical specifications
Material
Stainless steel
Connection 1
G3/8
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859685 QUICK EXHAUST VALVE - STAINLESS STEEL G3/8IN
Material: Stainless Steel 316L. Pression range: 2…10 Bar. Temperature range :1/8 and 1/4 (FKM membrane): from -10°C to +120°C; 3/8 and 1/2 (PU membrane): -20° C...+80°C
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
110.67
excl. VAT
/
Each
£
132.80
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
SMC LQ1R32-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ1H4C-M HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2L04-02AS-X35 ONE-TOUCH FITTING
SMC KQH10-12 FITTING
SMC KRL08-02S FITTING
FESTO 6260 ELBOW QUICK CONNECTOR LCK-1/8-PK-6-KU
NORGREN 160224848 FITT G1/2-G1/2 F SLEEVE ADPT
FESTO 133129 BLANKING PLUG NPQP-P-S6-FD-P10
FESTO 194590 BLANKING PLUG CQC-28H
SMC KGL10-03 FITTING
FESTO 186354 PUSH-IN L-FITTING, LONG QSMLL-M7-4
FESTO 186302 PUSH-IN FITTING, SELF-SEALING QSK-G3/8-12
FESTO 133121 PUSH-IN Y-CONNECTOR
LEGRIS LF3000 FITTING 3131 08 10
FESTO 133189 PUSH-IN FITTING QS-1/2-10-50