FESTO 153105 PUSH-IN L-FITTING QSLV-1/2-12-I


Push-in L-Fitting

References
festo:QSLV-1/2-12-I
rubix:118A0262
manufacturer :153105
ean:4052568031985
QSLV-1/2-12-I Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 153105 PUSH-IN L-FITTING QSLV-1/2-12-I


Push-in L-fitting QSLV-1/2-12-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight87 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
  • Delivery usually within ( 11 ) days