FESTO 153219 MULTIPLE DISTRIBUTOR QSLV2-3/8-12


Multiple Distributor

References
festo:QSLV2-3/8-12
rubix:124A9467
manufacturer :153219
ean:4052568033026
QSLV2-3/8-12 Multiple distributor
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153219 MULTIPLE DISTRIBUTOR QSLV2-3/8-12


Multiple Distributor QSLV2-3/8-12 2-fold, 360° orientable. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight141,4 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
  • Delivery usually within ( 11 ) days