FESTO 186137 PUSH-IN L-FITTING QSLV-G1/8-4


Push-in L-Fitting

References
festo:QSLV-G1/8-4
rubix:116A0270
manufacturer :186137
ean:4052568039424
QSLV-G1/8-4 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186137 PUSH-IN L-FITTING QSLV-G1/8-4


Push-in L-fitting QSLV-G1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight22,2 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 45.70 excl. VAT
/ 10 pieces
£ 54.84 incl. VAT
  • Delivery usually within ( 11 ) days