SMC KQ2F10-G02A BRASS FITTING G 1/4 FEMALE THREAD 10 TUBE


Connector

References
smc:KQ2F10-G02A
rubix:392A8839
brand logo
brand logo
Technical specifications
MaterialA (Brass)
See all Specifications

Product details : SMC KQ2F10-G02A BRASS FITTING G 1/4 FEMALE THREAD 10 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2F, One-touch Fitting White Color - Female Connector

Technical specifications


Attributes
Logistic Weight24 g
MaterialA (Brass)
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
  • Usually arrives within 14 working days