• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC AS3001F-08T SPEED CONTROLLER

SMC AS3001F-08T SPEED CONTROLLER

Pneumatic plug-in fitting SMC

See technical information
References
SMC:AS3001F-08T
Rubix:111A0185
Manufacturer :00007475
brand logo
brand logo

Product details : SMC AS3001F-08T SPEED CONTROLLER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.83 excl. VAT
/ Each
£ 21.40 incl. VAT
  • Delivery usually within ( 21 ) days

Check our products from related categories

FESTO 578415 PUSH-IN Y-CONNECTOR NPQH-Y-Q10-Q8-P10SMC KQG2W06-02S ONE-TOUCH FITTING SUS 316SMC KQ2U23-M5A ONE-TOUCH FITTINGSMC KQB2L06-02S METRIC SIZE BRASS ONE-TOUCH FITTINGSMC KQ2H04-M5A1 ONE-TOUCH FITTINGSMC KRU10-00 FITTINGFESTO 132329 PUSH-IN FITTING CRQS-M5-6-IFESTO 578279 PUSH-IN L-FITTING NPQH-L-M7-Q6-P10SMC KQ2F06-G01A1 BRASS FITTING G 1/8 FEMALE THREAD I 6 TUBENORGREN 102261238 PFIT 12MM-G3/8F STR ADAPTERSMC KQ2L06-10A MALE FITTING I 10 TUBE I 6 TUBEFESTO 8030229 Y-FITTINGNORGREN C02261238 PFITC 12MM-G3/8 FEMALE ADPTSMC KRH08-03S FITTINGFESTO 132056 PUSH-IN L-FITTING QSL-G3/8-10-20
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap