Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQB2L06-01-F MALE ELBOW - KQB2L-F
SMC KQB2L06-01-F MALE ELBOW - KQB2L-F
Fittings & Tubing - Male Elbow - KQB2L-F
References
smc:
KQB2L06-01-F
rubix:
247A5580
Technical specifications
Material
Stainless Steel 316
Connection 1
1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC KQB2L06-01-F MALE ELBOW - KQB2L-F
Applicable tubing O.D.: Ø 3.2 to Ø 16 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease
Without sealant.
Technical specifications
Attributes
Material
Stainless Steel 316
Connection 1
1/8
Profile
KQB2-F
Connection 2
6
Min. temperature
-5
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.37
excl. VAT
/
Each
£
6.44
incl. VAT
Delivery usually within (
29
) days
Add to cart
Check our products from related categories
NORGREN 102471048 SWIVEL ELBOW ADAPTER MALE
SMC LQ3T5A HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS 40MM EQUAL CONN 6606-40-00
SMC KQ2LU12-00A MALE FITTING I 12 TUBE
SMC KPGU08-00 FITTING
FESTO 8085718 EQUAL TEE 8MM ST/STL
AVENTICS 1823381047
FESTO 153252 PUSH-IN SLEEVE QSH-6
SMC LQ3T2A-SR HIGH PURITY FLUOROPOLYMER FITTING
FESTO 133091 PUSH-IN CONNECTOR NPQP-D-Q4-E-FD-P10
NORGREN M02670303 FITTING
NORGREN 10K510418 PFIT 4MM-G1/8 ELBOW BANJO REG
SMC LQ3E4A-S HIGH PURITY FLUOROPOLYMER FITTING
SMC KQ2W08-03AS-X35 ONE-TOUCH FITTING
SMC KGV08-02S STAINLESS STEEL ONE-TOUCH FITTING