FESTO 186145 PUSH-IN L-FITTING QSLV-G3/8-12


Push-in L-Fitting

References
festo:QSLV-G3/8-12
rubix:117A9068
manufacturer :186145
ean:4052568039493
QSLV-G3/8-12 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186145 PUSH-IN L-FITTING QSLV-G3/8-12


Push-in L-fitting QSLV-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)160x130x30 mm
Logistic Weight76,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 106.90 excl. VAT
/ 10 pieces
£ 128.28 incl. VAT
  • Delivery usually within ( 11 ) days