References
SMC:KPQT10-02
Rubix:2606603
Manufacturer :KPQT10-02

Technical specifications
| Material | electroless nickel-plated brass |
|---|---|
| Connection 1 | 1/4 |
Documents
Product details : SMC KPQT10-02 FITTING
The KP series are one-touch fittings for blow-off systems in cleanrooms and drive air systems. The KP series is completely oil-free and the parts in contact with fluids are non-metallic. The parts are cleaned, assembled and double-packed in a cleanroom. Resin parts for the one-touch series KPQ/KPG (for drive system air lines) are polypropylene.
•Clean One-touch fittings
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specification: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø10
Connection: R 1/4
•For drive system air piping
•M5 size standardized
•Resin parts are polypropylene
•KPQ: Brass (electroless nickel plated)
•KPG: Stainless Steel (SUS304)
Specification: Q [Brass (Electroless Nickel Plating)]
Applicable Tubing O.D.: ø10
Connection: R 1/4
Strengths
-Clean One-touch fittings
For air lines of drive systems
For air lines of drive systems
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Material | electroless nickel-plated brass |
| Connection 1 | 1/4 |
| Profile | kpqt |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- Delivery usually within ( 4 ) days