FESTO 190656 BULKHEAD PUSH-IN FITTING QSSF-3/8-6-B


Push-In Bulkhead Fitting

References
festo:QSSF-3/8-6-B
rubix:116A1256
manufacturer :190656
ean:4052568042899
QSSF-3/8-6-B Push-in bulkhead fitting
brand logo
Technical specifications
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
See all Specifications

Product details : FESTO 190656 BULKHEAD PUSH-IN FITTING QSSF-3/8-6-B


Push-in bulkhead fitting QSSF-3/8-6-B with female thread. Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight28,4 g
Materialbrass (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 3/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 62.80 excl. VAT
/ 10 pieces
£ 75.36 incl. VAT
  • Delivery usually within ( 11 ) days