NORGREN 102250505 PFIT 5MM-M5 STRAIGHT ADAPTER
Pneufit Push-In Fitting
See technical informationSee documentsReferences
Norgren:102250505
Rubix:45013454
Manufacturer :102250505


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 5 mm o.d. tube (push-in fitting) |
Documents
Product details : NORGREN 102250505 PFIT 5MM-M5 STRAIGHT ADAPTER
Straight screw-in connector 5 - M5 Pneufit C
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | 5 mm o.d. tube (push-in fitting) |
| Profile | straight |
| Connection 2 | metric thread m5 x 0.8 (male) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 3.73 excl. VAT
/ Each
£ 4.48 incl. VAT
- Usually arrives within 14 working days