Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN C00GE0600 PFITC 6MM IN-LINE FLOW CONTROL
NORGREN C00GE0600 PFITC 6MM IN-LINE FLOW CONTROL
Pneumatic plug-in fitting Norgren
References
norgren:
C00GE0600
rubix:
80182399
Technical specifications
Material
Plastic (PBT)
See all Specifications
Product details
Technical specifications
Product details : NORGREN C00GE0600 PFITC 6MM IN-LINE FLOW CONTROL
Technical specifications
Attributes
Material
Plastic (PBT)
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.76
excl. VAT
/
Each
£
21.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 186179 PUSH-IN Y-FITTING QSY-G1/8-4
LEGRIS LF3000 FITTING 3120-10-00
AVENTICS 1823391621
SMC KQ2L11-02NS ONE-TOUCH FITTING
NORGREN C02880418 SWIVEL Y ADAPTER MALE
SMC KQ2L04-02AS1 ONE-TOUCH FITTING
SMC KPQH04-M5 FITTING
FESTO 175726 RELEASING TOOL CQO-22
NORGREN 431451038 10MM X 3/8 MALE ADAPT
NORGREN 100401200 PFIT 12MM ELBOW CONNECTOR
FESTO 186153 PUSH-IN L-FITTING QSLV-G1/4-10-I
NORGREN 292170418 4 X 1/8 HOSE ADP
SMC KCL12-04S MALE ELBOW UNION FITTING
LEGRIS 3104-12-04
NORGREN C00431000 PFITC 10MM STEM ELBOW CONN