References
Festo:QSLL-G1/4-12
Rubix:391A5754
Manufacturer :132596
EAN:4052568027988

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132596 PUSH-IN L-FITTING LONG
Push-in L-fitting, long QSLL-G1/4-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistic Weight | 109,2 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 7.92 excl. VAT
/ Each
£ 9.50 incl. VAT
- Delivery usually within ( 2 ) days